Add More Items
View All Quick Selects
Below you can add an image for 'offset coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 3/4" Trade Size
Total Availability: In Stock
Check local availability
Book Price
$391.36
Each
Emt Compression Coupling, 1.25 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 2.18 In Diameter, 0.493 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$396.77
Per 100
Emt Set Screw Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-3/4 In Length, 1-15/16 In Diameter
$257.73
Emt Compression Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 3.75 In Length, 3.62 In Diameter, 1.525 LB/Ea
$2,201.37
Eaton Crouse-Hinds Series Emt Set Screw Type Coupling, Emt, Zinc Plated Steel, Four Tightening Screws, 3-1/2"
$1,078.00
Coupling, Compression, Steel, Size 2 1/2"
$6,200.61
Emt Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1.38 In Length, 1.08 In Diameter, 0.1004 LB/Ea
$104.77
Emt Compression Coupling, 4 In Trade Size, Zinc Electro-Plated, 5-1/4 In Length, 5-1/8 In Diameter, 0.5717 LB/Ea
$3,609.84
2" PVC to PVC Transition Coupling
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$48.70
TC40 Coupling, 15 CT Package Quantity, 4 In Trade Size, Non-Insulated
$33.45
1/2" X 3/8" Od 3/8" X 1/4" Id Reducing Coupling
$0.62
1" Ermc-Stainless Steel 304 Coupling
$3,130.62
<P>For Surfaces At Right Angles, or For Use As A Straight-Through Fitting. Solid Leg Of Base Has Concentric 1/2'' and 3/4'' Trade Size Kos.</P>
$19.71
Combination Coupling, Trade Size: 1/2 In, Outside Diameter: 1.06 In, Length: 1.47 In, Flexibility: Flexible and Emt, Material: Malleable Iron Body and Nut, Connection: Compression, For Emt to Flexible Metal Conduit
$6.33
1-1/2" Emt to FMC Transition Coupling
$2,690.86
Cantex 6203010 Is A 6 In. Schedule 40 Long Line Coupling With No Center Stop Which Is Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$7,998.65
Emt Set Screw Coupling, 1-1/4 In Trade Size, Zinc Plated, 2.75 In Length, 0.35 LB/Ea
$328.83
1-1/4" STL Emt Set/Screw Coupling
$147.96
1-1/4" Emt Compression to Rigid Threaded Couplings Steel Usa
$11.40
Flex to Emt Couplings, Screw-In/Compression Die Cast Zinc, 3/4 In.Tradesize
$15.99
20
Popularity
Default